- 8000 Series Rotary Union
- Right Hand
- Single Flow
- 1" NPT Shaft Thread Size
applications
- Designed for operation in a variety of steam applications
features
- Special carbon graphite bearing is lubricated by the process fluid and requires no additional lubrication
- Anti-torque lug prevents rotation of the housing while in operation
| Unit Length | 7 1/8 in |
| Series | 8000 Series |
| Right / Left Hand | Right Hand |
| Inlet Port | 1 |
| Flow Type | Single Flow |
| Assembled Length | 7 1/8 in |
| Shaft Thread | 1 NPT |
| RPM [Max] | 600 rpm |
| Unit Size | 1 in |
| Inlet Port Type | NPT |
| Shaft Extension Length | 2 5/16 in |
| Size | 1 in |
| Shaft Thread Size | 1 in NPT |
| Front of Body to Port Centerline | 2 3/4 in |
| Base to Center | 2 5/8 in |
| Weight | 8.0 LB |

