- 5000 Series Single/Dual Flow Stainless Steel Rotary Union
- Right Hand
- 2" Unit Size
- 2" NPT Inlet Port
- 2" BSPP Shaft
| Shaft Extension Length | 67.5 mm |
| RPM [Max] | 1000 rpm |
| Front of Body to Port Centerline | 128.6 mm |
| Shaft Material | Stainless Steel |
| Flow Type | Single Flow, Dual Flow |
| Size | 2 in |
| Inlet Port | 2 |
| Shaft Thread Size | 2 in BSPP |
| Unit Length | 241.3 mm |
| Assembled Length | 279.4 mm |
| Housing Material | Stainless Steel |
| Hole Size | 47.6 mm |
| Shaft Thread Length | 28.6 mm |
| Shaft Dia. | 63.5 mm |
| Inlet Port to Elbow Port | 63.5 mm |
| Unit Size | 2 in |
| Outlet Port | 3/4 |
| Inlet Port Type | NPT |
| Elbow Port | 3/4 in NPT |
| Right / Left Hand | Right Hand |
| Dual Flow Port | 1 1/4 in NPT |
| Outlet Port Type | NPT |
| Series | 5000 Series |
| Air Pressure [Max] | 300 psi |
| Weight | 21.0 LB |

