- 5000 Series Single/Dual Flow Stainless Steel Rotary Union
- Right Hand
- 1 1/4" Unit Size
- 1 1/4" NPT Inlet Port
- 1 1/4" BSPP Shaft
| Unit Size | 1 1/4 in |
| Inlet Port to Elbow Port | 54.8 mm |
| Outlet Port Type | NPT |
| Front of Body to Port Centerline | 102.4 mm |
| Flow Type | Single Flow, Dual Flow |
| Repair Cartridge Model No. | R5521HT-19 |
| Shaft Dia. | 41.3 mm |
| Housing Material | Stainless Steel |
| Dual Flow Port | 1 in NPT |
| Size | 1 1/4 in |
| Right / Left Hand | Right Hand |
| Elbow Port | 3/4 in NPT |
| Inlet Port | 1 1/4 |
| Outlet Port | 3/4 |
| Series | 5000 Series |
| Unit Length | 190.5 mm |
| Shaft Extension Length | 54.4 mm |
| Hole Size | 31.8 mm |
| Shaft Thread Length | 27 mm |
| Assembled Length | 230.2 mm |
| Repair Cartridge Order No. | 451319 |
| Inlet Port Type | NPT |
| Shaft Thread Size | 1 1/4 in BSPP |
| Shaft Material | Stainless Steel |
| RPM [Max] | 1000 rpm |
| Air Pressure [Max] | 300 psi |
| Weight | 11.0 LB |

