- 5000 Series Single/Dual Flow Stainless Steel Rotary Union
- Right Hand
- 3/8" Unit Size
- 3/8" NPT Inlet Port
- 3/8" BSPP Shaft
| Unit Size | 3/8 in |
| Air Pressure [Max] | 300 psi |
| Size | 3/8 in |
| Outlet Port Type | NPT |
| Outlet Port | 3/8 |
| Shaft Extension Length | 31.8 mm |
| Right / Left Hand | Right Hand |
| Repair Cartridge Order No. | 451311 |
| Inlet Port to Elbow Port | 34.9 mm |
| Elbow Port | 3/8 in NPT |
| Dual Flow Port | 3/8 in NPT |
| Housing Material | Stainless Steel |
| RPM [Max] | 1000 rpm |
| Repair Cartridge Model No. | R5121HT-19 |
| Unit Length | 101.6 mm |
| Flow Type | Single Flow, Dual Flow |
| Inlet Port | 3/8 |
| Shaft Dia. | 16 mm |
| Inlet Port Type | NPT |
| Shaft Material | Stainless Steel |
| Shaft Thread Size | 3/8 in BSPP |
| Assembled Length | 133.4 mm |
| Hole Size | 9.5 mm |
| Series | 5000 Series |
| Front of Body to Port Centerline | 57.9 mm |
| Shaft Thread Length | 15.9 mm |
| Weight | 3.0 LB |

