- 500 lbs Capacity
- 12" Travel
- Double Clevis
- Double Lead Screw
- 12 VDC
features
- Lifting speed up to 150" per minute
- Dual adjustable limit switches
- Motor is totally enclosed, weather-resistant, permanent magnet type
- Magnets act as a secondary brake for added safety
- Low curent draw provides for longer battery life
- Motor is equipped with a thermal overload device that opens and resets automatically
- Rotation is reversible by reversing the two color coded leads
- Torque is the same in either direction
| Restraining Torque | 60 lb/in |
| Closed Height | 18 1/4 in |
| Temperature Range [Max] | 104 °F |
| Travel | 12 in |
| Capacity @ Zero Travel | 500 lb |
| End Configuration | Double Clevis |
| Drive | Double Lead Screw |
| Motor Voltage | 12 VDC |
| Depth | 2.53125 in |
| Temp Description | Dual Adjustable Limit Switches |
| Temperature Range [Min] | -20 °F |
| Brake | Patented Spring Type |
| Limit Switches | Yes |
| Weight | 18.0 LB |

