- 1 Ton Nominal Capacity
- 1/2 Max Input Horsepower
- 9" Travel
- Inverted
- Ball Screw Actuator w/ Threaded End on Lift Shaft
features
- Moves loads and applies force more efficiently than machine screw actuators
- Permits faster operation and longer life under load
- Requires less power by providing positive mechanical action
- Permits synchronization of multiple units
- Handles full load in tension and compression
- Lifetime warranty
| Mounting Configuration | Inverted |
| HP [Max] | 1/2 hp |
| Top Plate Bolt Circle Diameter | 2 1/2 in |
| Lift Screw Size & Pitch | 3/4-.200 |
| Input Shaft Length | 1 7/16 in |
| Nominal Capacity | 1 tons |
| Gear Ratio | 5:1 |
| Mounting Hole Size | 13/32 in |
| Top Plate Diameter | 3 1/2 in |
| Efficiency | 60.6 % |
| Mounting Holes Length Center to Center | N/A |
| Travel | 9 in |
| Input Shaft | 1/2 in |
| Base to Shaft Center | 1 1/2 in |
| Top Plate Bolt Hole Size | 7/16 in |
| Lifting Shaft End Thread | 1/2-13 |
| Closed Height | 1 3/8 in |
| Mounting Holes Width Center to Center | 4 in |
| Turns of Worm For 1" Raise | 25 |
| Weight | 8.6 LB |
-
Drop Ship Only


