- 1500 lbs Capacity
- 6" Travel
- Double Clevis
- Double Lead Screw
- 12 VDC
features
- Rotation is reversible by reversing the two color coded leads
- Lifting speed up to 27" per minute
- Built-in slip clutch prevents damaging loads and excessive travel
- Motor is totally enclosed, weather-resistant, permanent magnet type
- Magnets act as a secondary brake for added safety
- Low curent draw provides for longer battery life
- Motor is equipped with a thermal overload device that opens and resets automatically
- Torque is the same in either direction
| Closed Height | 20.1 in |
| Depth | 4.6 in |
| Temp Description | Dual Adjustable Limit Switches |
| Temperature Range [Max] | 104 °F |
| Brake | Bi-Directional Spring Type |
| End Configuration | Double Clevis |
| Motor Voltage | 12 VDC |
| Travel | 6 in |
| Drive | Double Lead Screw |
| Temperature Range [Min] | -20 °F |
| Capacity @ Zero Travel | 1500 lb |
| Limit Switches | Yes |
| Restraining Torque | 190 lb/in |
| Weight | 31.0 LB |

