- 1000 lbs Capacity
- 6" Travel
- Double Clevis
- Ball Screw
- 12 VDC
features
- Lifting speeds up to 38" per minute
- Motor is a totally enclosed, permanent magnet type
- Magnets act as a secondary brake for added safety
- Low curent draw provides for longer battery life
- Motor is equipped with a thermal overload device that opens and resets automatically
- Rotation is reversible by reversing the two color coded leads
- Torque is the same in either direction
| Brake | Electric |
| Depth | 4.18 in |
| Closed Height | 24.2 in |
| End Configuration | Double Clevis |
| Motor Voltage | 12 VDC |
| Temperature Range [Min] | -20 °F |
| Capacity @ Zero Travel | 1000 lb |
| Limit Switches | Yes |
| Temperature Range [Max] | 104 °F |
| Restraining Torque | 100 lb/in |
| Drive | Ball Screw |
| Travel | 6 in |
| Weight | 32.0 LB |

