- 5000 Series Single/Dual Flow Stainless Steel Rotary Union
- Left Hand
- 1" Unit Size
- 1" NPT Inlet Port
- 1" BSPP Shaft
| Right / Left Hand | Left Hand |
| Size | 1 in |
| Repair Cartridge Order No. | 451316 |
| Shaft Dia. | 34.9 mm |
| Flow Type | Single Flow, Dual Flow |
| RPM [Max] | 1000 rpm |
| Shaft Extension Length | 41.3 mm |
| Shaft Thread Length | 23.8 mm |
| Front of Body to Port Centerline | 87.3 mm |
| Shaft Thread Size | 1 in BSPP |
| Air Pressure [Max] | 300 psi |
| Inlet Port | 1 |
| Shaft Material | Stainless Steel |
| Inlet Port Type | NPT |
| Dual Flow Port | 3/4 in NPT |
| Repair Cartridge Model No. | L5421HT-19 |
| Series | 5000 Series |
| Unit Length | 157.2 mm |
| Housing Material | Stainless Steel |
| Inlet Port to Elbow Port | 46 mm |
| Outlet Port Type | NPT |
| Hole Size | 25.4 mm |
| Assembled Length | 190.5 mm |
| Elbow Port | 1/2 in NPT |
| Outlet Port | 1/2 |
| Unit Size | 1 in |
| Weight | 8.0 LB |

