- 5000 Series Single/Dual Flow Stainless Steel Rotary Union
- Left Hand
- 3/8" Unit Size
- 3/8" NPT Inlet Port
- 5/8" UNF MT Shaft
| Inlet Port | 3/8 |
| RPM [Max] | 3600 rpm |
| Inlet Port to Elbow Port | 1 3/8 in |
| Repair Cartridge Model No. | L5121HT-4 |
| Repair Cartridge Order No. | 451252 |
| Series | 5000 Series |
| Right / Left Hand | Left Hand |
| Assembled Length | 5 1/4 in |
| Hole Size | 0.375 in |
| Inlet Port Type | NPT |
| Unit Size | 3/8 in |
| Front of Body to Port Centerline | 2 9/32 in |
| Outlet Port | 3/8 |
| Housing Material | Stainless Steel |
| Shaft Material | Stainless Steel |
| Shaft Thread Length | 5/8 in |
| Shaft Extension Length | 1 1/4 in |
| Unit Length | 4 in |
| Flow Type | Single Flow, Dual Flow |
| Elbow Port | 3/8 in NPT |
| Outlet Port Type | NPT |
| Air Pressure [Max] | 300 psi |
| Shaft Thread Size | 5/8 in UNF MT |
| Dual Flow Port | 3/8 in NPT |
| Size | 3/8 in |
| Shaft Dia. | 0.625 in |
| Weight | 3.0 LB |

