- 5000 Series Single/Dual Flow Stainless Steel Rotary Union
- Right Hand
- 1" Unit Size
- 1" NPT Inlet Port
- 1" NPT Shaft
| Shaft Thread Length | 15/16 in |
| Elbow Port | 1/2 in NPT |
| Inlet Port | 1 |
| RPM [Max] | 1000 rpm |
| Inlet Port Type | NPT |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 1.375 in |
| Dual Flow Port | 3/4 in NPT |
| Outlet Port Type | NPT |
| Shaft Material | Stainless Steel |
| Front of Body to Port Centerline | 3 7/16 in |
| Housing Material | Stainless Steel |
| Hole Size | 1 in |
| Shaft Thread Size | 1 in NPT |
| Size | 1 in |
| Series | 5000 Series |
| Shaft Extension Length | 1 5/8 in |
| Assembled Length | 7 1/2 in |
| Flow Type | Single Flow, Dual Flow |
| Unit Size | 1 in |
| Unit Length | 6 3/16 in |
| Outlet Port | 1/2 |
| Air Pressure [Max] | 300 psi |
| Inlet Port to Elbow Port | 1 13/16 in |
| Weight | 8.0 LB |

