- Offset Connecting Link
- 2060 Chain
- 1.500 in Pitch
- Clip Construction
| Chain No. | 2060 |
| Material | Carbon Steel |
| Chain Pitch | 1 1/2 in |
| Roller Dia. | 0.469 in |
| Type | Offset (Half) Link |
| Chain Series | Double Pitch |
| No. of Strands Across | 1 |
| Link Plates Height | 0.687 in |
| Chain Construction | Clip |
| Link Plates Thickness | 1/8 in |
| Chain Type | ANSI |
| Pin Overall Length | 1 1/2 in |
| Roller Width | 1/2 in |
| Pin Diameter | 0.234 in |
| Weight | 0.13 LB |
| EAN or UPC | 642051117667 |

