- Double-Pitch Roller Chain
- Rivet Construction
- 1.000 in Pitch
- Carbon Steel
| Rated Working Load [Max] | 615 lb |
| Material | Carbon Steel |
| Roller Dia. | 0.156 in |
| Chain Pitch | 1 in |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Pin Overall Length | 0.701 in |
| Chain No. | C2040 |
| Chain Construction | Riveted |
| Pin Diameter | 0.156 in |
| Link Plates Height | 0.472 in |
| Link Plates Thickness | 0.06 in |
| Weight | 0.482 LB |
| EAN or UPC | 642051389033 |
-
Pre-Packed Quantities


