- Offset Connecting Link
- 2040 Chain
- 1.000 in Pitch
- Clip Construction
| Pin Overall Length | 0.821 in |
| Link Plates Height | 0.472 in |
| Chain Construction | Clip |
| Material | Carbon Steel |
| Chain Series | Double Pitch |
| Link Plates Thickness | 0.06 in |
| Pin Diameter | 0.156 in |
| Roller Width | 0.312 in |
| No. of Strands Across | 1 |
| Roller Dia. | 0.312 in |
| Chain No. | 2040 |
| Type | Offset (Half) Link |
| Chain Pitch | 1 in |
| Weight | 0.038 LB |
| EAN or UPC | 642051391708 |

