- Attachment Chain
- Riveted Construction
- 1.000 in Pitch
- Stainless Steel
features
- 600SS hardened round parts
- Provides corrosion resistance superior to either nickel-plated or coated series chains
- Provides for operation in temperature ranges above and below where carbon steel base chains can operate
- Up to 50% higher working load compared to all 304SS chains
- Better expected wear life compared to all 304SS chains
| Link Plates Height | 0.943 in |
| Chain Construction | Riveted |
| Material | Stainless Steel |
| Chain No. | 80 |
| Roller Dia. | 5/8 in |
| Pin Diameter | 0.313 in |
| Link Plates Thickness | 1/8 in |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Roller Width | 0.627 in |
| Chain Pitch | 1 in |
| Pin Overall Length | 1.283 in |
| Weight | 3.318 LB |
| EAN or UPC | 642051718697 |
-
Pre-Packed Quantities


