- Attachment Chain
- Riveted Construction
- .750 in Pitch
- Stainless Steel
features
- Provides for operation in temperature ranges above and below where carbon steel base chains can operate
- Better expected wear life compared to all 304SS chains
- Up to 50% higher working load compared to all 304SS chains
- Provides corrosion resistance superior to either nickel-plated or coated series chains
- 600SS hardened round parts
| Roller Dia. | 0.469 in |
| Chain No. | 60 |
| Pin Diameter | 0.234 in |
| Material | Stainless Steel |
| Pin Overall Length | 0.996 in |
| Link Plates Thickness | 0.094 in |
| Chain Pitch | 3/4 in |
| Link Plates Height | 0.705 in |
| No. of Strands Across | 1 |
| Roller Width | 1/2 in |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| Weight | 1.05 LB |
| EAN or UPC | 642051718635 |
-
Pre-Packed Quantities


