- Precision Roller Chain
- Cottered Construction
- .750 in Pitch
- Carbon Steel
features
- Shotpeened, wide-waisted link plates are manufactured with maximized ball heights from special alloy steels for added strength for chain sizes 60H and above
- The wide link plate profile improves stress distribution, leading to increased fatigue resistance and enhanced performance
- Preloaded up to 50% of minimum ultimate tensile strength (MUTS), which is especially important for applications involving fixed center-to-center sprockets without take-ups
- this minimizes or eliminates initial elongation
- Applications can withstand shock loads up to 50% of the chain's tensile strength without premature elongation
- Available for chain sizes 80-180, a full hardened hook cotter provides greater link plate support and up to twice the shear strength of conventional short split cotters
- The easily installed hardened hook cotter should retain position in high vibration applications
- Industry leading production technology is employed to hot-dip each chain
- Working life of the chain is greatly extended compared to cold-dip methods
- Proprietary lubricants are designed to penetrate and fully coat the bearing surface between the pin and bushing
| Pin Overall Length | 1.896 in |
| Chain Type | ANSI |
| Chain Pitch | 0.75 in |
| Roller Width | 1/2 in |
| Link Plates Height | 0.705 in |
| Chain Construction | Cottered |
| Roller Dia. | 0.469 in |
| No. of Strands Across | 2 |
| Link Plates Thickness | 0.094 in |
| Chain No. | 60 |
| Pin Diameter | 0.234 in |
| Material | Carbon Steel |
| Rated Working Load [Max] | 350 lbs |
| Weight | 2.267 LB |
| EAN or UPC | 642051117032 |

