- Silver Shield Chain
- Riveted Construction
- .625 in Pitch
- Carbon Steel
features
- Full variety of sizes and configurations
- custom engineering class chain available (customer specific stocking program also available)
- Available with chrome pin for increased wear life due to reduction in rate of wear between the pin and bushing
- Specially formulated coating offers superior corrosion resistance in high-moisture environments and wash down applications within the PH range of 5 to 9
- Salt spray test, indicating corrosion resistance, shows Drives Silver Shield CR® lasted 2x our competition
- Fewer chain replacements results in lower total cost of operations
- Maintains same working loads as carbon steel chain
- Fully interchangeable with carbon steel ANSI chains
- Standard heat treated carbon steel components coated with the zinc-based Silver Shield CR protection provide extended corrosion resistance
| Rated Working Load [Max] | 230 lb |
| Chain Pitch | 5/8 in |
| Chain Type | ANSI |
| Pin Diameter | 0.2 in |
| No. of Strands Across | 1 |
| Chain No. | 50 |
| Roller Width | 0.376 in |
| Link Plates Height | 0.59 in |
| Material | Carbon Steel |
| Chain Construction | Riveted |
| Link Plates Thickness | 0.06 in |
| Roller Dia. | 0.4 in |
| Pin Overall Length | 0.795 in |
| Weight | 0.737 LB |
| EAN or UPC | 642051322061 |

