- Attachment Chain
- Riveted Construction
- .625 in Pitch
- Stainless Steel
features
- 600SS hardened round parts
- Provides corrosion resistance superior to either nickel-plated or coated series chains
- Provides for operation in temperature ranges above and below where carbon steel base chains can operate
- Up to 50% higher working load compared to all 304SS chains
- Better expected wear life compared to all 304SS chains
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Chain No. | 50 |
| Link Plates Thickness | 0.08 in |
| Chain Pitch | 5/8 in |
| Pin Diameter | 0.2 in |
| Pin Overall Length | 0.795 in |
| Roller Dia. | 0.4 in |
| Roller Width | 0.376 in |
| Link Plates Height | 0.59 in |
| Material | Stainless Steel |
| Chain Construction | Riveted |
| Weight | 0.826 LB |
| EAN or UPC | 642051718581 |
-
Pre-Packed Quantities


