- Offset Connecting Link
- 50 Chain
- .625 in Pitch
- Spring Clip Construction
| Link Plates Thickness | 0.08 in |
| Roller Dia. | 0.4 in |
| Material | Stainless Steel |
| Pin Diameter | 0.2 in |
| Chain Construction | Spring Clip |
| No. of Strands Across | 1 |
| Type | Offset (Half) Link |
| Roller Width | 0.376 in |
| Chain Pitch | 5/8 in |
| Chain Series | ANSI |
| Chain No. | 50 |
| Link Plates Height | 0.59 in |
| Pin Overall Length | 0.888 in |
| Weight | 0.056 LB |
| EAN or UPC | 642051718567 |

