- Connecting Link
- 40 Chain
- .500 in Pitch
- Spring Clip Construction
| Chain Series | ANSI |
| Chain No. | 40 |
| Roller Dia. | 0.313 in |
| Pin Diameter | 0.156 in |
| Pin Overall Length | 0.867 in |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.06 in |
| Type | Connecting (Master) Link |
| Chain Construction | Spring Clip |
| No. of Pitches | 1 |
| Chain Pitch | 1/2 in |
| Material | Carbon Steel |
| Roller Width | 0.313 in |
| Link Plates Height | 0.472 in |
| Weight | 0.027 LB |
| EAN or UPC | 642051322955 |

