- Connecting Link
- 240-2 Chain
- 3.000 in Pitch
- Cottered Construction
| Roller Dia. | 1 7/8 in |
| Link Plates Height | 2.812 in |
| Roller Width | 1.864 in |
| Pin Diameter | 0.937 in |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Chain Pitch | 3 in |
| Pin Overall Length | 7.166 in |
| Link Plates Thickness | 3/8 in |
| Chain Construction | Cottered |
| Chain No. | 240 |
| Type | Connecting (Master) Link |
| Chain Series | ANSI |
| Weight | 7.605 LB |
| EAN or UPC | 642051185031 |

