- Connecting Link
- 200 Chain
- 2.500 in Pitch
- Cottered Construction
| Material | Carbon Steel |
| Link Plates Height | 2.312 in |
| Type | Roller Link |
| Roller Dia. | 1.562 in |
| Chain No. | 200 |
| Link Plates Thickness | 0.312 in |
| Chain Series | ANSI |
| Pin Overall Length | 3.088 in |
| No. of Strands Across | 1 |
| Chain Pitch | 2.5 in |
| Chain Construction | Cottered |
| Roller Width | 1 1/2 in |
| Pin Diameter | 0.781 in |
| Weight | 2.719 LB |
| EAN or UPC | 642051214434 |

