- Connecting Link
- 180 Chain
- 2.250 in Pitch
- Cottered Construction
| Chain Pitch | 2 1/4 in |
| Roller Width | 1.4 in |
| Pin Diameter | 0.687 in |
| Chain No. | 180 |
| Type | Connecting (Master) Link |
| Link Plates Thickness | 0.281 in |
| Link Plates Height | 2.132 in |
| Chain Series | ANSI |
| Chain Construction | Cottered |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Roller Dia. | 1.406 in |
| Pin Overall Length | 2.78 in |
| Weight | 1.533 LB |
| EAN or UPC | 642051070023 |

