- Offset Connecting Link
- 180-2 Chain
- 2.250 in Pitch
- Cottered Construction
| Chain Series | ANSI |
| Roller Dia. | 1.406 in |
| Pin Diameter | 0.687 in |
| No. of Strands Across | 2 |
| Chain No. | 180 |
| Chain Pitch | 2 1/4 in |
| Pin Overall Length | 5.543 in |
| Material | Carbon Steel |
| Type | Offset (Half) Link |
| Roller Width | 1.4 in |
| Chain Construction | Cottered |
| Link Plates Thickness | 0.281 in |
| Link Plates Height | 2.132 in |
| Weight | 3.53 LB |
| EAN or UPC | 642051180302 |

