- Connecting Link
- 120 Chain
- 1.500 in Pitch
- Cottered Construction
| Roller Dia. | 7/8 in |
| Roller Width | 1 in |
| Pin Overall Length | 1.955 in |
| Material | Carbon Steel |
| Chain Pitch | 1 1/2 in |
| Link Plates Height | 1.425 in |
| Chain Series | ANSI |
| Chain Construction | Cottered |
| Pin Diameter | 0.437 in |
| Type | Connecting (Master) Link |
| Link Plates Thickness | 0.187 in |
| Chain No. | 120 |
| No. of Strands Across | 1 |
| Weight | 0.442 LB |
| EAN or UPC | 642051451860 |

