- 4.5 Gal Pail
- Bonds to Most Surfaces
- Sealing & Assembling Where A Non-Corrosive Sealant Is Required
description
- Bonding, sealing, and assembly where a noncorrosive sealant is required.
applications
- Plastics
- Glass
- Metals
- Concrete
- Masonry
- Rubber
features
- Nonslumping RTV paste
- Continuous temperature range from -65 °F to 300 °F (-54 °C to 149 °C)
- Intermittent temperature to 350 °F (177 °C)
- Non-corrosive (alcohol) cure
- Cures at room temperature on exposure to moisture in air
compliances
- 0
| Color | Gray |
| Origin | Improved Adhesion Sealants |
| Skin-Over Time | 20 min |
| Temperature Range [Min] | -65 °F |
| Container Size | 4.5 gal |
| Temperature Range [Max] | 300 °F |
| Oil Resistance | Excellent |
| UL | Yes |
| Durometer, Shore A | 35 |
| Cure By-Product | Methanol |
| Tack Range Time [Min] | 50 min |
| Tack Range Time [Max] | 90 min |
| Caulk/Sealant Type | General Purpose |
| Container Type | Pail |
| Bonding Surface | Multi Surfaces |
| Weight | 50.054 LB |
| EAN or UPC | 77472132775 |

