- 250 kg Drum
- Clear
- One-part, non-slumping RTV paste
- Use for general industrial sealing & bonding
| Container Type | Drum |
| UL | Yes |
| Cure By-Product | Acetic Acid |
| Container Size | 205 kg |
| Color | Clear |
| Durometer, Shore A | 20 |
| Skin-Over Time | 10 min |
| Temperature Range [Min] | -75 °F |
| Temperature Range [Max] | 350 °F |
| Tack Range Time [Min] | 20 min |
| Caulk/Sealant Type | Industrial Grade |
| Application | General Industrial |
| Oil Resistance | Poor |
| Weight | 451.948 LB |

