- 17.4 kg Pail
- Black
- One-Part, Non-Slumping RTV Paste
- Use for General Industrial Sealing & Bonding
| Color | Black |
| Cure By-Product | Acetic Acid |
| Container Type | Pail |
| Temperature Range [Min] | -75 °F |
| Skin-Over Time | 10 min |
| Oil Resistance | Poor |
| UL | Yes |
| Caulk/Sealant Type | Industrial Grade |
| Tack Range Time [Min] | 20 min |
| Application | General Industrial |
| Container Size | 17.4 kg |
| Durometer, Shore A | 20 |
| Temperature Range [Max] | 350 °F |
| Weight | 38.36 LB |

