- 55 gal Drum
- Long-Term Lubrication For Moderate Loads At Higher Speeds, Especially For Food-Contact Applications Or Where A White Grease Is Preferred
description
- Synthetic, PAO oil-based NLGI No. 2 G-4500 formulation includes an aluminum complex thickener, along with PTFE and other fortifiers for moderate loads at higher speeds.
applications
- Well-suited for equipment in food processing, textile/nonwovens manufacturing and other white grease applications
- Designed for bearings, mixers, motors or conveyors on low and high temperature equipment, packaging and other equipment
features
- Synthetic grease consisting of a PAO base oil, aluminum complex thickener, and PTFE as well as other fortifiers
- Provides long term lubrication for moderate loads at higher speeds, especially for food contact applications or where a white grease is preferred
- Designed for bearings, mixers, motors or conveyors on low and high temperature equipment, packaging and other equipment
compliances
- 0
| Container Type | Drum |
| Lubricant Type | Synthetic |
| Application | Food Machinery, Motor Bearings, Ball Bearings, Oven Fans, Conveyors, Moderate Loads at High Speeds |
| Temperature Range [Max] | 325 °F |
| Water-Resistant | Yes |
| Temperature Range [Min] | -60 °F |
| Container Size | 55 gal |
| Base Oil | Polyalphaolefin-Synthetic |
| Color | White |
| Thickener Type | Aluminum Complex |
| Series | G4500 |
| NLGI No. | 2 |
| Weight | 396.9 LB |
| EAN or UPC | 77472133512 |

