- 16 kg pail
- Lithium thickened bearing grease based on synthetic hydrocarbon
- NLGI Class 2
applications
- Chemical industry and paper processing
- Fast-moving positioners
- Spindles
- Moulding cutters
features
- Wide service temperature range
- Usable for high speeds
- Good low temperature properties and thermal stability
- Good corrosion inhibiting properties
- Excellent water resistance
| Application | High speed bearings, Spindles, Fast Moving Positioners, Moulding Cutters, Chemical Industry, Paper Processing |
| Lubricant Type | High Speed |
| Thickener Type | Lithium |
| Temperature Range [Min] | -60 °F |
| Color | Beige |
| Temperature Range [Max] | 265 °F |
| Base Oil | PAO |
| Container Type | Pail |
| NLGI No. | 2 |
| Additives | Corrosion inhibitor |
| Container Size | 35 lb, 16 kg |
| Weight | 35.28 LB |
-
Drop Ship Only


