- 55 gal Drum
- Polyurea Thickened
- Mineral Oil Base
- Wide Temperature Range
description
- Multi-purpose, polyurea-thickened bearing grease.
applications
- Electric motor bearings in fans
- Water pump bearings
- Dryers in chemical and paper industries
features
- Operates over a wide temperature range
- Provides penetrating, extreme-pressure lubrication
- Excellent oxidation-resistant properties
- Shear-resistant
- Other sizes available
| Container Size | 55 gal |
| ASTM Drop Point | >525 °F |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Container Type | Drum |
| Lubricant Type | Multi-Purpose |
| Additives | Anti-Corrosion |
| Lubricant | Polyurea Base |
| Color | Green |
| Temperature Range [Min] | -20 °F |
| Load Capacity Four Ball Weld | 315 kg |
| Base Oil | MO |
| NLGI No. | 2 |
| Temperature Range [Max] | 340 °F |
| Application | Electric Motors, Fan Bearings, Water Pump Bearings, Dryers in Chemical & Paper Industries |
| Weight | 439.956 LB |
-
Drop Ship Only


