- 55 Kg Drum
- Lubricant for Lightly Loaded Ball Bearings, Metal, Plastic, and Rubber Parts
description
- Instrument lubricant for lightly loaded ball bearings
applications
- Freezer cart casters
- Cold room conveyor equipment
- Electric dock motors
- Switch mechanisms
features
- Especially useful on equipment that must operate over a wide temperature range
- Temperature range from -100 °F to 356 °F (-73 °C to 180 °C)
- Resists oxidation and moisture
compliances
- 0
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Substrates | Metal to Metal/Cable to Metal or Plastic Liner/Plastic to Plastic/Metal |
| Series | 33 |
| Lubricity, R&O Additives | N/A |
| Dn Value | 200000 |
| Water-Resistant | Good |
| Container Size | 55 kg |
| Thickener Type | Lithium |
| Temperature Range [Min] | -100 °F |
| Base Oil | Silicone |
| Container Type | Drum |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Temperature Range [Max] | 355 °F |
| Load Capacity Four Ball Weld | 264 lb |
| NLGI No. | 1 |
| Color | Light Beige to Pink |
| Weight | 121.275 LB |
| EAN or UPC | 77472133208 |

