- 5.91 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 26 micron |
| Efficiency Beta 20 | 15 micron |
| Style | Cartridge |
| Weight | 0.0 LB |
| EAN or UPC | 742330966426 |
| Efficiency Beta 1000 | 26 micron |
| Efficiency Beta 20 | 15 micron |
| Style | Cartridge |
| Weight | 0.0 LB |
| EAN or UPC | 742330966426 |