- 1.69 in Outside Diameter
- Cartridge Style
| Efficiency Beta 75 | 11 micron |
| Length | 3.31 in, 84 mm |
| Efficiency Beta 20 | 9 micron |
| Style | Cartridge |
| Weight | 0.18 LB |
| EAN or UPC | 742330964125 |
| Efficiency Beta 75 | 11 micron |
| Length | 3.31 in, 84 mm |
| Efficiency Beta 20 | 9 micron |
| Style | Cartridge |
| Weight | 0.18 LB |
| EAN or UPC | 742330964125 |