- 4.88 in Outside Diameter
- M10 x 1.5 Thread Size
- Cartridge Style
| Gasket I.D. | 3.43 in, 87 mm |
| Length | 5 in, 127 mm |
| Style | Cartridge |
| Thread Size | M10 x 1.5 |
| Weight | 0.0 LB |
| EAN or UPC | 742330221006 |
| Gasket I.D. | 3.43 in, 87 mm |
| Length | 5 in, 127 mm |
| Style | Cartridge |
| Thread Size | M10 x 1.5 |
| Weight | 0.0 LB |
| EAN or UPC | 742330221006 |