- Filter
| Height | 6.51 in, 165.3 mm |
| Length | 10.04 in, 255.1 mm |
| Width | 6.03 in, 153.1 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330241103 |
| Height | 6.51 in, 165.3 mm |
| Length | 10.04 in, 255.1 mm |
| Width | 6.03 in, 153.1 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330241103 |