- Ventilation Filter
| Height | 1.89 in, 48 mm |
| Length | 14.96 in, 380 mm |
| Width | 5.12 in, 130 mm |
| Type | Ventilation |
| Weight | 0.3 LB |
| EAN or UPC | 742330240809 |
| Height | 1.89 in, 48 mm |
| Length | 14.96 in, 380 mm |
| Width | 5.12 in, 130 mm |
| Type | Ventilation |
| Weight | 0.3 LB |
| EAN or UPC | 742330240809 |