- Ventilation Filter
| Width | 3.94 in, 100 mm |
| Type | Ventilation |
| Length | 21.65 in, 550 mm |
| Height | 2.52 in, 64 mm |
| Weight | 0.4 LB |
| EAN or UPC | 742330240786 |
| Width | 3.94 in, 100 mm |
| Type | Ventilation |
| Length | 21.65 in, 550 mm |
| Height | 2.52 in, 64 mm |
| Weight | 0.4 LB |
| EAN or UPC | 742330240786 |