- 3.66 in Outside Diameter
- 1 1/8-16 UN Thread Size
- Spin-On Style
| Style | Spin-On |
| Thread Size | 1 1/8-16 UN |
| Length | 6.85 in, 174 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Weight | 1.322 LB |
| EAN or UPC | 742330240656 |
| Style | Spin-On |
| Thread Size | 1 1/8-16 UN |
| Length | 6.85 in, 174 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Weight | 1.322 LB |
| EAN or UPC | 742330240656 |