- Filter
| Height | 2.2 in, 55.8 mm |
| Length | 11.86 in, 301.3 mm |
| Width | 4.34 in, 110.2 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330240458 |
| Height | 2.2 in, 55.8 mm |
| Length | 11.86 in, 301.3 mm |
| Width | 4.34 in, 110.2 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330240458 |