- Safety Filter
applications
- SCANIA 1510942
| Inner Diameter (mm) | 137 |
| Inner Diameter (in) | 5.39 |
| Overall Length (mm) | 509 |
| Outer Diameter (mm) | 155 |
| Outside Dia. | 6.1 in, 155 mm |
| Overall Length (in) | 20.04 |
| Outer Diameter (in) | 6.1 |
| Type | Safety |
| Overall Length | 20.04 in, 509 mm |
| Weight | 1.54 LB |
| EAN or UPC | 742330990926 |

