- 4.25 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
| Style | Spin-On |
| Outer Diameter (in) | 4.25 |
| Length | 6.22 in, 158 mm |
| Length (mm) | 158 |
| Gasket I.D. | 3.7 in, 94 mm |
| Overall Length (mm) | 160.5 |
| Outer Diameter (mm) | 108 |
| Gasket ID (mm) | 94 |
| Type | Water Separator |
| Gasket OD (mm) | 102 |
| Thread Size | 1-14 UN |
| Efficiency 50% | 9 micron |
| Efficiency 99% | 30 micron |
| Bowl Thread | 3 1/8-10 UN |
| Gasket O.D. | 4.02 in, 102 mm |
| Efficiency 90% | 20 micron |
| Gasket OD (in) | 4.02 |
| Emulsified H2O Efficiency | 90 Percent |
| Efficiency 95% | 25 micron |
| Length (in) | 6.22 |
| Overall Length (in) | 6.32 |
| Gasket ID (in) | 3.7 |
| Efficiency Test Std | ISO 19438 |
| Weight | 1.8 LB |
| EAN or UPC | 742330992913 |

