Skip to content Skip to navigation menu
DonaldsonP954605

P954605

Cartridge Fuel Filter
Item #117703874
  • 2.36 in Outside Diameter
  • Cartridge Style
DonaldsonP954605
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.36 in Outside Diameter
  • Cartridge Style
Style Cartridge
Efficiency Beta 75 25 micron
Efficiency Test Std ISO 4548-12
Length 5.89 in, 149.5 mm
Weight 0.0 LB
EAN or UPC 742330990803
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison