- 3.74 in Outside Diameter
- Cartridge Style
| Style | Cartridge |
| Overall Length (mm) | 163 |
| Efficiency Test Std | ISO 19438 |
| Overall Length (in) | 6.42 |
| Gasket I.D. | 4.02 in, 102 mm |
| Gasket ID (in) | 4.02 |
| Efficiency 99% | 5 micron |
| Gasket OD (mm) | 110 |
| Length (in) | 5.55 |
| Length (mm) | 141 |
| Outer Diameter (mm) | 95 |
| Gasket OD (in) | 4.33 |
| Inner Diameter (in) | 1.83 |
| Efficiency Beta 1000 | 7 micron |
| Outer Diameter (in) | 3.74 |
| Gasket ID (mm) | 102 |
| Inner Diameter (mm) | 46.5 |
| Length | 5.55 in, 141 mm |
| Gasket O.D. | 4.33 in, 110 mm |
| Emulsified H2O Efficiency | 90 Percent |
| Efficiency Beta 75 | 4 micron |
| Weight | 0.5 LB |
| EAN or UPC | 7423309907598 |

