- Primary Filter
applications
- PERKINS 135326205
| Length (mm) | 259 |
| Outer Diameter (mm) | 105 |
| Outside Dia. | 4.13 in, 105 mm |
| Inner Diameter (mm) | 61 |
| Length | 10.2 in, 259 mm |
| Overall Length (mm) | 274 |
| Outer Diameter (in) | 4.13 |
| Inner Diameter (in) | 2.4 |
| Length (in) | 10.2 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 10.79 |
| Type | Primary |
| Overall Length | 10.79 in, 274 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330990780 |

