- 1.97 in Outside Diameter
- Cartridge Style
| Gasket OD (mm) | 50 |
| Inner Diameter (mm) | 23.1 |
| Gasket ID (in) | 1.73 |
| Outer Diameter (in) | 1.97 |
| Style | Cartridge |
| Height | 1.61 in, 41 mm |
| Gasket O.D. | 1.97 in, 50 mm |
| Inner Diameter (in) | 0.91 |
| Gasket OD (in) | 1.97 |
| Gasket I.D. | 1.73 in, 44 mm |
| Height (mm) | 41 |
| Efficiency 50% | 300 micron |
| Gasket ID (mm) | 44 |
| Height (in) | 1.61 |
| Outer Diameter (mm) | 50 |
| Weight | 0.25 LB |
| EAN or UPC | 7423309907734 |

