Skip to content Skip to navigation menu
Radialseal Cellulose, Flame Retardant Primary Air Filter

P954411

Radialseal Cellulose, Flame Retardant Primary Air Filter
Item #113860530
  • Primary Filter
Radialseal Cellulose, Flame Retardant Primary Air Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Primary Filter

applications

  • DAF 1679397
Length (in) 14.25
Length (mm) 362
Efficiency Test Std ISO 5011
Inner Diameter (mm) 162
Outer Diameter (in) 9.72
Outer Diameter (mm) 247
Overall Length (mm) 390
Overall Length (in) 15.35
Length 14.25 in, 362 mm
Outside Dia. 9.72 in, 247 mm
Inner Diameter (in) 6.38
Type Primary
Overall Length 15.35 in, 390 mm
Weight 4.0 LB
EAN or UPC 742330989159
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison