- 2.13 in Outlet Diameter
- Primary
applications
- THERMO KING 119300, 129300
| Length (in) | 11.06 |
| Length | 11.06 in, 281 mm |
| Length (mm) | 281 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 11.18 |
| Outer Diameter (mm) | 125 |
| Outlet Diameter (in) | 2.13 in |
| Outlet Diameter (mm) | 54 mm |
| Outer Diameter (in) | 4.92 |
| Outside Dia. | 4.92 in, 125 mm |
| Overall Length (mm) | 284 |
| Overall Length | 11.18 in, 284 mm |
| Type | Primary |
| Weight | 1.6 LB |
| EAN or UPC | 742330983089 |

