- Primary Filter
applications
- SCANIA 1931040
| Outside Dia. | 11.1 in, 282 mm |
| Length (in) | 17.76 |
| Outer Diameter (in) | 11.1 |
| Inner Diameter (mm) | 148 |
| Inner Diameter (in) | 5.83 |
| Outer Diameter (mm) | 282 |
| Length | 17.76 in, 451 mm |
| Length (mm) | 451 |
| Overall Length (in) | 18.23 |
| Overall Length (mm) | 463 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Overall Length | 18.23 in, 463 mm |
| Weight | 6.8 LB |
| EAN or UPC | 7423309707204 |

